Interion by Global Industrial
Model # :WB695489
Interion® Center Tilt Big & Tall Chair With High Back & Adjustable Arms, Fabric, Black
Write a Review
|
Questions & Answers (0)
Product Description
Interion Big and Tall Fabric Chair with Knee Tilt. This chair offers a knee tilt function which allows the user to tilt back in the chair while your feet remain on the floor. This eliminates fatigue as there is no pressure asserted on the back of the leg, helps to maintain good posture and can suit users of different heights. Features width and height adjustable PU arms. 450 lbs. capacity.
Overall dimensions: 28"W x 27.5"D x 42"-44.5"H
Seat Height: 18.5" - 21.25"H
Seat Dimensions: 22.5"W x 22"D
Meets/Exceeds BIFMA standards, CA 117 compliant
Brand is Interion® by Global Industrial
Overall dimensions: 28"W x 27.5"D x 42"-44.5"H
Seat Height: 18.5" - 21.25"H
Seat Dimensions: 22.5"W x 22"D
Meets/Exceeds BIFMA standards, CA 117 compliant
Brand is Interion® by Global Industrial
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 27-1/2 in |
| Weight Capacity | 450 lbs |
| Seat Height | 18-1/2 - 21-1/4 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-1/4 in |
| Base | 5-Star Base |
| Cushion Thickness | 3-1/2 in |
| Back Width | 22-1/2 in |
| Back Height | 26 in |
Product Details
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695489 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |