x

Take 15% off your entire order!

Offer applied at checkout

Big D Deodorant Concentrate - Citrus 55 Gallon Drum - 3208

Big D Deodorant Concentrate - Citrus 55 Gallon Drum - 3208

Item #: WBB666943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$884.40 up to 10% OFF

Price: $800.00

$133.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Big D Deodorant Concentrate - Citrus 55 Gallon Drum

A cost-effective, multipurpose odor counteractant, it can be used in conjunction with cleaners, disinfectants or shampoos. Neutralizes all odors on contact. Citrus fragrance. 55 gallon drum.

  • BRAND Big D Industries
  • DESCRIPTION Deodorant Concentrate
  • MANUFACTURERS PART NUMBER 3208
  • PACKAGE QUANTITY 1
  • SCENT Citrus
  • SIZE TYPE 55 Gallon
  • STYLE Liquid
  • TYPE Odor Control
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D Deodorant Concentrate - Citrus 55 Gallon Drum - 3208

Big D Deodorant Concentrate - Citrus 55 Gallon Drum - 3208

Item #: WBB666943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant