Arm & Hammer Baking Soda Air Freshener, Light Fresh, 7 oz. Aerosol, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Instantly deodorizes with a light scent in an easy-to-use aerosol. Absorbs odors with the power of Arm & Hammer Baking Soda.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Light Fresh |
| Size Type | 7 oz. |
| Package Quantity | 12 |
| Manufacturers Part Number | 33200-94170 |
| Brand | Arm & Hammer |