Big D Drain-Tame Plus Drain Maintainer, 5 Gallon Pail - 5501
Write a Review
|
Questions & Answers (0)
Product Description
Big D Drain-Tame Plus 5 Gallon Pail
A special combination of enzymes, Big D odor counteractants, nutrients and genetically engineered bacterial spores, Drain-Tame Plus is designed to quickly digest grease, fats and oils while it deodorizes. A safe, non-acid, non-caustic, effective way to treat drain systems. Lemon fragrance. 5 gallon pails.
A special combination of enzymes, Big D odor counteractants, nutrients and genetically engineered bacterial spores, Drain-Tame Plus is designed to quickly digest grease, fats and oils while it deodorizes. A safe, non-acid, non-caustic, effective way to treat drain systems. Lemon fragrance. 5 gallon pails.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Natural |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 Pail |
| Chemical Compound | Bacteria/Enzymes |
| Description | Drain-Tame Plus Drain Maintainer |
| Manufacturers Part Number | 5501 |
| Brand | Big D Industries |