Big D Sewer D Deodorant for Water Treatment and Sewage Disposal Plants, Natural, 5 Gal Pail - 5597
Write a Review
|
Questions & Answers (0)
Product Description
Big D Sewer D Natural 5 Gallon Pail
Sewer D is designed for use in wastewater and sewage disposal plants. Big D offers many systems that may be used to dispense this product. It can be atomized, dripped, poured, fogged or sprayed. Will not affect the bacterial populations associated with wastewater treatment. Natural fragrance. 5 gallon pail.
Sewer D is designed for use in wastewater and sewage disposal plants. Big D offers many systems that may be used to dispense this product. It can be atomized, dripped, poured, fogged or sprayed. Will not affect the bacterial populations associated with wastewater treatment. Natural fragrance. 5 gallon pail.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Natural |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 Pail |
| Chemical Compound | Bacteria/Enzymes |
| Description | Sewer D Deodorant for Water Treatment and Sewage Disposal Plants |
| Manufacturers Part Number | 5597 |
| Brand | Big D Industries |