Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178253

MPN #: 95916085

Diversey™ Clax® Soft 2-in-1 53B1 Liquid Fabric Softener & Sour, Floral Scent, 5 Gal Pail

Product Description
Concentrated fabric softener and sour combined into a single, convenient liquid product.

Features:
  • Efficiently neutralizes fabric alkalinity while softening the fabric
  • No need to rinse, just allow to drain and air dry
  • Leaves fresh clean fragrance
Application Instructions:
  • Designed for use in institutional applications in which water conditions allow for the use of a combination product


PRICE
$739.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 in

Product Details

StyleLiquid
TypeLiquid
ScentFloral
Capacity5 gal
Applicable MaterialsFabric
Size Type5 Gallon Pail
Package Quantity1 Pail
DescriptionFabric Softener
Manufacturers Part Number95916085
For Use WithLaundry, Institutional Applications
BrandDiversey