Big Joe® S22 Fully Powered Fork Over Stacker 2200 Lb. 62" Lift
Write a Review
|
Questions & Answers (0)
Product Description
Big Joe® FULLY POWERED STACKER
Self-Propelled Powered Lift Truck is Easy to Use and Maintain.
The Big Joe® Stacker is a good choice for general material handling, stacking and work positioning. Battery operated truck offers a tight 52-½" turning radius that eases maneuverability in confined aisles. 2KW lift motor raises loads 17.8 ft./min. loaded and 33.5 ft./min. unloaded. Stacker travels at 2.5 mph loaded and 3.4 mph unloaded using a 0.7KW drive motor. Self-propelled Lift Truck features 45"L x 6-¾"W forks and a 24" load center. Unit includes (2) 12V / 85AH maintenance-free batteries, battery discharge gauge and an integral 15A 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
This unit features Forks Over Fixed Legs that are ideal for Skids.
Dock required for Delivery.
Self-Propelled Powered Lift Truck is Easy to Use and Maintain.
The Big Joe® Stacker is a good choice for general material handling, stacking and work positioning. Battery operated truck offers a tight 52-½" turning radius that eases maneuverability in confined aisles. 2KW lift motor raises loads 17.8 ft./min. loaded and 33.5 ft./min. unloaded. Stacker travels at 2.5 mph loaded and 3.4 mph unloaded using a 0.7KW drive motor. Self-propelled Lift Truck features 45"L x 6-¾"W forks and a 24" load center. Unit includes (2) 12V / 85AH maintenance-free batteries, battery discharge gauge and an integral 15A 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. 2 Year Limited Warranty.
This unit features Forks Over Fixed Legs that are ideal for Skids.
Dock required for Delivery.
PRICE
$8,175.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 32 in |
| Height | 78-1/2 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 62 in |
| Weight Capacity | 2200 lbs |
| Weight | 1125 lbs |
| Fork Length | 45 in |
| Fork Width | 6-3/4 in |
| Distance Across Forks | 21-3/4 (fixed) in |
| Travel Speed | 2.5 Loaded; 3.4 Unloaded mph |
| Lift Speed | 17.8 Loaded; 33.5 Unloaded ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 15 amp / 120V |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.4 KW |
| Manufacturers Part Number | S22-62R |
| Brand | Big Joe |
| Battery Type | 12 V / 85 Ah |
| Type | Forks Over Fixed Legs |
| Color | Yellow |
| Wheel Type | Polyurethane |
| Duty Cycle per Charge | 4.5 Hours Continuous Use |
| Number of Batteries | 2 |
| Drive Motor | 0.75 KW kW |
Warranty
| Warranty | 2 yr |