Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Big & Tall Heavy-Duty Office Chair, 19-1/2"H Back, Fabric, Black

Product Description
✓ 22" wide molded foam seat with commercial fabric for long wear
✓ 500 lb. real load seating capacity
✓ Heavy-duty seat control with limited back tilt that provides extra stability

The Interion® by Global Industrial™ Heavy-Duty Mid-Back Office Chair is a great addition to any office or warehouse space. Featuring an ergonomic design, this heavy-duty swivel seat is optimized for support and comfort. Its sculpted back and contoured stitched upholstery deliver superior aesthetics while its durable casters and high-strength base provide durability. Limited 1-Year Warranty.

  • Large seat size: 22"W x 20-11/16"D
  • Adjustable height range from 17-1/2" to 21-1/2"
  • Backrest: 22"W x 19-1/2" H
  • Gas lift design for simple height adjustment
  • Exceeds BIFMA testing standards
  • PRICE
    $515.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth25 in
    Weight Capacity500 lbs
    Seat Width23 in
    Seat Depth20-11/16 in
    Seat Height17-1/2 - 21-1/2 in
    Base6-Star Base
    Back Width23 in
    Back Height19-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeSwivel Tilt
    AntimicrobialNo
    Arm TypeAdjustable
    Manufacturers Part Number282492
    BrandInterion by Global Industrial
    TypeBig & Tall Chair
    ColorBlack
    CastersTwin Wheel Carpet
    Seat Color FamilyBlack
    DescriptionInterion® Heavy-Duty Mid Back Office Chair
    Package Quantity1
    Back TypeMid Back
    Seat MaterialFabric

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CAL 117 CertifiedYes