Interion by Global Industrial
Model # :WB250611
Interion® Office Chair With Mid Back & Adjustable Arms, Polyurethane, Black
|
Questions & Answers (0)
Product Description
Interion® DELUXE ERGONOMIC POLYURETHANE CHAIR WITH ARMS
The Best Ergonomic Chair Available Easy-to-Clean, Washable Self-Skinned Polyurethane Resists Chemicals and Lubricants Making this Ergonomic Chair from Interion® By Global Industrial Ideal for Labs, Warehouses, Garages and Workshop Environments.
This posture chair is great for use in drafting, studios and shops. This drafting chairs ergonomic design and engineering helps provide proper work posture that improves productivity and helps reduce fatigue. The ribbed seat and back of this drafting chair provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance. This modern polyurethane chairs ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20"W x 18"D x 2" thick. Back measures 17-3/4"W x 13-1/2"H x 1-1/2" thick. Waterfall edge seat helps improve leg circulation. Extra large 26" diameter chrome plated steel 5-blade base. 17" -22" pneumatic seat height adjustment. Other ergonomic adjustments include back angle and back height adjustment. Armrests measure 4"W x 10"L and are contoured for full arm support. Armrests are adjustable up to 3 vertically and 1-1/2" side-to-side. Easy assembly. 1 Year Limited Warranty. Compatible glides sold separately.
The Best Ergonomic Chair Available Easy-to-Clean, Washable Self-Skinned Polyurethane Resists Chemicals and Lubricants Making this Ergonomic Chair from Interion® By Global Industrial Ideal for Labs, Warehouses, Garages and Workshop Environments.
This posture chair is great for use in drafting, studios and shops. This drafting chairs ergonomic design and engineering helps provide proper work posture that improves productivity and helps reduce fatigue. The ribbed seat and back of this drafting chair provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance. This modern polyurethane chairs ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20"W x 18"D x 2" thick. Back measures 17-3/4"W x 13-1/2"H x 1-1/2" thick. Waterfall edge seat helps improve leg circulation. Extra large 26" diameter chrome plated steel 5-blade base. 17" -22" pneumatic seat height adjustment. Other ergonomic adjustments include back angle and back height adjustment. Armrests measure 4"W x 10"L and are contoured for full arm support. Armrests are adjustable up to 3 vertically and 1-1/2" side-to-side. Easy assembly. 1 Year Limited Warranty. Compatible glides sold separately.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Min Back Height | 13-1/2 in |
| Max Back Height | 13-1/2 in |
| Cushion Thickness | 2 in |
| Back Width | 17-1/2 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Back Only |
| Arm Type | Adjustable |
| Manufacturers Part Number | 250611 |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Polyurethane Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 1 yr |