Interion by Global Industrial
Model # :WB506571BK
Interion® Big & Tall Chair With High Back & Fixed Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® Extra Value Big & Tall Chair
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 19" to 22-1/2" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Accepts optional glide model 506818. 400 lb. capacity. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Combines comfort and sturdy reinforced construction at an exceptional value. Features an extra plush 4" thick 23"W x 21"D seat cushion and large 4" thick 23"W x 27"H back. Contoured design includes lumbar support for proper sitting posture. Covered in durable Scotchgard® Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 19" to 22-1/2" seat height adjustment. Accented with an attractive aluminum five star base featuring dual casters for easy mobility. Accepts optional glide model 506818. 400 lb. capacity. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 50 lbs |
| Seat Width | 23 in |
| Seat Depth | 21 in |
| Seat Height | 19 - 22-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 27 in |
| Max Back Height | 27 in |
| Back Width | 23 in |
| Back Height | 27 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Application/Usage | Office Seating |
| Arm Type | Fixed |
| Manufacturers Part Number | 506571BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Big and Tall Chair |
| Frame Material | Aluminum |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |