Bevco® Carrington 1000 Heavy Duty Fabric Ergonomic Big & Tall Task Chair, 19" - 22"H Seat, Blk
Write a Review
|
Questions & Answers (0)
Product Description
Bevco's® Carrington Series offers exceptional comfort and ergonomic adjustability at a 500lb weight capacity. This chair has undergone rigorous testing to ensure it meets the needs of larger workers. The infinite adjustability, along with the rocker tilt control, allows users to find the perfect setting for their body, helping to alleviate back pain, muscle aches, and stress. The chair features a large contoured back that provides complete ergonomic support, measuring 22" wide by 22" high. It also has a spacious seat that is 26" wide and 22" deep, with a 4-inch thick seat designed with a waterfall front edge and high-density foam for maximum comfort and durability. The pneumatic height adjustment ranges from 19 to 22". The black fabric complies with CAL 117 standards. This chair is supported by a sturdy 28" black nylon base, and its carpet casters are designed for heavy-duty use, being 50% larger than standard casters.
PRICE
$1,749.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
| Seat Width | 26 in |
| Seat Depth | 22 in |
| Seat Height | 19 - 22 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
| Back Width | 22 in |
| Back Height | 22 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Armless |
| Manufacturers Part Number | 10000-F-BLK |
| Collection | Carrington |
| Brand | Bevco |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Carrington 1000 |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |
| CAL 117 Certified | Yes |