Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789578

MPN #: UPLAY-008-P

UltraSite® Bighorn with Ground Spikes, Multi-Color

Product Description
The Bighorn provides a diverse range of play experiences. Two climbers challenge children to use both upper and lower body strength while simultaneously developing motor skills. Two slides complement the climbers, offering motion-sensory development. Additionally the ground-level Bass and Bongo Drums and Rain Wheel encourage children of all abilities to make their own music. Ideal for play spaces where a smaller footprint is necessary, and an additional space saver configuration offers even more flexibility.

The Bighorn meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 6'.

The Bighorn is the perfect easy-install, commercially compliant and budget-conscious solution for daycares, churches and apartment complexes! Assembly required. Window Panel

Features:
  • Bass Drum (Below Deck)
  • Rain Wheel (Below Deck)
  • 4' Straight Slide
  • Rocky Mountain Climber
  • Bongo Drums (Below Deck)
  • 6' Wave Slide
  • Deluxe Climbing Wall
  • Capacity: 15-20
  • Structure Installed Height: 15' 1"


PRICE
$19,049.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft
Width38 ft 11 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age5 to 12
Capacity15-20 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-008-P
BrandUltraSite