Saris® Public Work Stand
Write a Review
|
Questions & Answers (0)
Product Description
This indoor or outdoor Public Work Stand is a streamlined solution to bike repair on the fly. Tool assemblies are spaced to prevent tangling Optimized ergonomics to work with all types of riders and bikes Designed for indoor or outdoor use Secure tool and stand fastening system I-beam design eliminates possibility of locking a bike to it ADA-compliant design Tools Include: Deluxe Public Work Stand tool set Phillips & standard screwdrivers Steel core tire levers (2) Headset/pedal wrench 8/10mm cone wrench 9/11mm cone wrench Torx T-25 Hex key set
PRICE
$899.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8-1/2 in |
| Depth | 16 in |
| Height | 30 in |
Product Details
| Type | Public Work Stand |
| Color | Black |
| Mounting Location | Surface mount |
| Capacity | 1 Bike |
| Material | Steel DOM Tubing |
| Max Air Pressure | 11 bar |
| Manufacturers Part Number | 26302BLK |
| Brand | Bike Fixation By Saris |
Warranty
| Warranty | 2 yr |