Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WR708408

Global Industrial™ Outdoor Bike Storage Shelter, 16 Bike Capacity, 120"L x 95-1/2"W x 90-1/16"H

Product Description
✓ Easy assembly
✓ Stores up to 16 bikes
✓ Provides strong protection against sunlight and elements

Give your grounds a place to park bikes safely away from weather conditions with our Global Industrial™ Outdoor Bike Storage Shelter. This outdoor bicycle storage shelter is built to provide necessary protection against sun, rain, and snow. The outdoor bicycle storage shelter stands at a length of 120" which offers ample space. It is partially enclosed to ensure protection for bikes and cycles while permitting air circulation and preventing moisture build-up. Steel constructed bike shelter includes a 115" x 28" steel rack for arranged storage and a .014" thick corrugated steel wall panel to protect against wind gusts and other intruding weather elements from the side. Overhead roof design is contoured for easy water drainage.

  • Shelter frame is constructed from 1-1/2" x 2.4" galvanized powder coated blue tubes
  • Assembly hardware and anchors included
  • Bolt hole size is 5/8"
  • PRICE
    $2,295.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2295.00
    Buy 3 units - 5 units
    2179.00Save $116.00 (5%)
    Buy 6+ units
    2109.00Save $186.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length120 in
    Width95-1/2 in
    Height90-1/6 in
    Weight480 lbs

    Product Details

    Assembly RequiredYes
    TypeBike Shelter
    Capacity16 Bikes
    MaterialSteel
    ColorGray/Blue
    Manufacturers Part Number708408
    BrandGlobal Industrial