Bimba-Mead, 40 Micron Filter Element, MGAF400-004-1, For Use W/ 400 Series Filters/Filter-Regulators
Write a Review
|
Questions & Answers (0)
Product Description
40 Micron Filter Element For Use W/ 400 Series Filters/Filter-Regulators.
PRICE
$22.25
5
5
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/3 in |
| Width | 1-1/3 in |
| Height | 1-1/2 in |
Product Details
| Description | 40 Micron Filter Element |
| Manufacturers Part Number | MGAF400-004-1 |
| For Use With | 400 Series |
| Brand | Bimba-Mead |