Arrow EK9074, Element Kit for Arrow In-line Tool Filter, For Use with 9074, 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
Element kit for Arrow air/oil in-line tool filter 9074
PRICE
$6.20
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-5/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | Air & Oil |
| Material | Sintered Bronze |
| Micron Rating | 40 mic |
| Description | Element Kit For Inline Tool Filter 9074 |
| Color | Gold |
| Manufacturers Part Number | EK9074 |
| Brand | Arrow Pneumatics |