Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280248

MPN #: DC48-128-4S-5295

Durham Mfg.® Storage Bin Cabinet, 128 Blue Hook-On Bins 4 Adj. Shelves 48"Wx24"Dx72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves & door shelves (4" Deep box door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24"
  • Cabinets ship fully assembled
  • Includes 4 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,719.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1719.00
Buy 6 units - 10 units
1635.00Save $84.00 (5%)
Buy 11+ units
1579.00Save $140.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight516 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves4
Door TypeSolid Deep Pocket Door
Number of Bins128
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Manufacturers Part NumberDC48-128-4S-5295
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)128(A)
ColorGray/Blue
Handle TypeSteel Three Point Locking
StyleDoors: Bins; Interior: Shelves
Louvered PanelsDoors
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr