Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Durham Mfg.

Model # :WBB1961794

MPN #: SSC-185-3S-95

Durham Mfg.® Storage Bin Cabinet 185 Yellow Hook-On Bins 60"W x 24"D x 84"H

Product Description
Ultra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins to meet your storage needs. Gray powder coat finish.

Features:
  • All-welded, heavy duty 14 gauge cabinet with Hook-On Bins® and adjustable interior shelves
  • 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®. Allows weight capacity of 650 lbs per door (evenly distributed)
  • Doors open at 180 degrees for full access to product
  • Bins and shelves hook into place easily with no tools required
  • Includes 3 adjustable interior shelves
  • Durable gray powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PROMOTIONAL PRICE
$1,849.19

was $2539.00
Save $689.81 (27%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight710 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins185
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberSSC-185-3S-95
BrandDurham Mfg.
Shelf Capacity500 lbs
Bin Quantity (Bin Size)80(A), 90(B), 6(E), 9(F)
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleDoors: Bins; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty1 yr