- All-welded, 14-gauge steel construction
- Chrome Handle with Keys
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
- Hook-On-Bins® by Durham are included
- Fully welded louvered panels reinforced doors and hold Hook-On-Bins®
- Double doors open 180° for full access to products
- Hook-On-Bins® install easily with no tools required
- Cabinets ship fully assembled
- Main cabinet is 20"D; box-style 4"D doors make full cabinet depth 24"
- Durable, textured gray powder coat finish, *black color
Durham Mfg.® Heavy Duty Bin Storage Cabinet, 84 Bins, All-Welded, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 523.8 lbs |
| Gauge | 14 ga |
Product Details
| Type | Storage Cabinet |
| Shelf Capacity | 750 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Black/Yellow |
| Door Type | Solid Door |
| Handle Type | Keyed Alike |
| Number of Bins | 84 |
| Style | Doors: Bins, Louvered Panels, Shelves; Interior: Bins, Shelves |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 9 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | DCL48-842S6DS-08T |
| Number of Fixed Shelves | 7 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |