- Industrial duty
- 16-Gauge Steel
- 3-point locking system with keyed handle and lock rods
- 4 keys included
- Full height, formed and recessed doors with heavy duty, leaf hinges to prevent sagging and warping
- Double doors open at 180° for full access to product
- Hook-On-Bins® by Durham are included
- Fully welded louvered panels reinforce doors and hold Hook-On-Bins®
- Hook-On-Bins® installed easily with no tools required
- Cabinets ship fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Bin Storage Cabinet, 126 Yellow Bins, All-Welded, 36-1/8"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,239.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/8 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 317.4 lbs |
| Gauge | 16 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 126 |
| Style | Doors: Bins; Interior: Bins |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 2501-BDLP-126-95 |
| Bin Material | Plastic |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |