Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3134927

MPN #: BC-2436-TL-PB

Little Giant® Bin Cart w/ Pegboard Tool Storage, 36"L x 24"W x 34"H, Gray

Product Description
Easily organize, store, and transport your small parts with one efficient cart. This dual sided bin transport cart features a 16 gauge pegboard on the handle end and centre mounted double sided louvered panel to securely hang your polypropylene bins in any combination with easy access from either side.

Features:
  • Dual-sided bin cart
  • 16 gauge steel pegboard on handle end
  • Double-sided louvered panel for bins
  • 12 gauge steel shelves with 1-1/2" retaining lip
  • Overall height: 34"
  • Two rigid and two swivel casters
  • 5" non-marking polyurethane wheels with total lock brakes
  • All-welded construction
  • Ships fully assembled, ready for immediate use
  • Bins not included


PRICE
$995.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height34 in
Weight79 lbs
Gauge16

Product Details

Assembly RequiredNo
TypeBin Cart
Shelf Type1-1/2" Retaining Lips
Bin Quantity (Bin Size)0
ColorGray
Number of Shelves2
MaterialSteel
DescriptionBin Cart with Pegboard Tool Storage
Package Quantity1
Manufacturers Part NumberBC-2436-TL-PB
Shelf StyleRetaining Lips
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr