Cryogenic Storage
Related Products
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use. Stainless Steel: Durable, corrosion-resistant stainless-steel exterior Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124) Shallow Wide Mouth: Ideal for use as a cold trap Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol Stainless-steel jacket and cushioned base for years of trouble-free use Without lid and ...
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2. Features: Six stainless-steel canisters to accommodate vials (eight with Bio-Cane 70) Canisters are numbered and color-coded to simplify sample identification Durable aluminum construction and vacuum insulation Narrow-mouth design minimizes LN2 evaporation Secure locking clasp Includes eight canisters Note: WILL NOT SHIP TO RESIDENTIAL ...
Durable polycarbonate boxes are ideal for compact storage of 1.2, 2.0 or 5.0ml cryogenic vials. F18849-0001 can be used with Cryo Tower Storage Systems (F18853-0004 and F18853-0008) to save valuable bench space. Can be used in temperatures from -196°C to +121°C Clear lids can be written on with permanent markers and have a printed grid for easy inventory Keyed corner aligns the lid with identifying numbers on the rack Useful as mailers for vials
Economically store up to 6,000 samples in the Thermo Scientific™ Locator 6 Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. Available with or without ultrasonic level monitor. Features: Compact design minimizes space requirements while maximizing storage capacity. System is suited for both manual and computerized inventory record-keeping methods. Samples are stored below -180°C, even when less than 2" (5cm) of liquid nitrogen remains in the vessel. Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid ...
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems. Features Each box has a liquid resistant coating Supplied complete with dividers Temperature range -196o to +121o C Drainage holes eliminate liquid and reduce moisture build-up Numbered grid on the inside bottom of each box aids in sample identification