Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093288

MPN #: T8734

MTC™ Bio DuoClick™ Culture Tubes, 5 ml, 500 Pack

Product Description
MTC™ Bio's new DuoClick™ tubes feature a unique, patent pending screw closure system. DuoClick™ tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing (see flow-chart below). Just rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position. Or, rotate it another 1/2 turn past the second click for a leakproof, airtight seal for anaerobic culturing.

DuoClick™ tubes are available gamma sterilized, with screw caps attached, and in our exclusive ready-to- use rack packaging. Polypropylene tubes can be centrifuged at up to 4,000xg.

Features:
  • New patent pending screw-cap! Aerobic culturing at first click
  • Anaerobic after second click
  • Printed graduations
  • Flat, markable screw-cap
  • Individually Wrapped


PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 x 75mm

Product Details

TypeCulture Tube
Capacity5mL ml
Closure TypeScrew
MaterialPolypropylene
SterileYes
GraduationPrinted
Package Quantity500
ColorClear
BrandMTC Bio