Sturdy, economical and convenient racks for samples stored in vials. Autoclavable at 120° Celsius for 20 minutes. Can be stacked when not filled, for easy storage. Each well features a drainage hole at the bottom.
MTC™ Bio's reversible magnetic separation rack is ideal for low throughput bead-based nucleic acid purification. Double-sided magnets combined with an innovative flip-design allow for bead separation in 8 x 1.5/2.0ml microtubes, or 16 x 0.2ml PCR tubes, all while maintaining an exceptionally compact footprint. The ultra-strong magnets feature a Pull Strength of 5000g and Field Strength of more than 5000 gauss for fast separation. Tube wells are angled on a 10° pitch for optimal tube contact with magnets, and microtube wells are equipped with an adapter ring for precision control ...
Twin Rack-U-Frame U-rack storage racks are ideal for storing bars, channels, angles, pipes, lumber and more. Safety U-racks stack up to 4 high for efficient storage. Durable welded, formed steel provides strength for stacking. Made using 2 U-racks connected with steel framing to provide optimum storage. 5,000 lb. capacity. Fully assembled.
These compact, convenient 80 well racks are designed to keep your tubes neatly and efficiently organized. They are compatible with conical and self-standing microtubes and all wells have raised, molded numbers for quick identification. The bottom of each well has been recessed to improve conical tube stability without sacrificing the stability of self-standing tubes. Features: 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes Two frosted marking areas, on the bottom and side Raised numbers beside each well Recessed well bottoms for improved tube stability
Crushed Ice Microtube Workstations These new tube boxes have a removable white tube tray that can be kept filled with crushed ice or other temperature controlling materials. They also have a translucent cover. Temperature sensitive samples and assays in microtubes can be processed with an extra degree of temperature stability. Suitable for use with screw cap or snap cap microtubes from 0.5mL to 1.5/2.0mL Supplied 6 boxes per pack Features: Designed for crushed Ice Polypropylene, -80°C to 135°C Detachable "lift-off" lids Economical For screw cap and snap cap tubes