Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093307

MPN #: R1040-O

MTC™ Bio Fraction Collector Tube Rack For 1.5 ml/2 ml Tubes, 80 Place, Orange, 5 Pack

Product Description
These compact, convenient 80 well racks are designed to keep your tubes neatly and efficiently organized. They are compatible with conical and self-standing microtubes and all wells have raised, molded numbers for quick identification. The bottom of each well has been recessed to improve conical tube stability without sacrificing the stability of self-standing tubes.

Features:
  • 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes
  • Two frosted marking areas, on the bottom and side
  • Raised numbers beside each well
  • Recessed well bottoms for improved tube stability


PRICE
$19.50

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTest Tube Rack
Capacity1.5 mL / 2.0 mL
MaterialPolypropylene
Package Quantity5
ColorOrange
For Use With1.5mL/2mL Tubes
Places80
BrandMTC Bio