Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093135

MPN #: R1050

MTC™ Bio Reversible Racks For 1.5/2.0 ml or 0.5 ml Tubes, 96 Place, Orange, 5 Pack

Product Description
These reversible racks are designed to keep 0.5ml and 1.5mL( up to 2.0mL) micro centrifuge tubes organized and upright.
Made of polypropylene, the larger orange rack for 96 tube capacity (8 rows of 12 tubes) and are supplied in packs of 5.

Features:
  • 96 well (8 x 12) formats
  • Reversible racks, accept 0.5 and 1.5 to 2.0ml microtubes
  • Alphanumeric marking on each well
  • Made of polypropylene


PRICE
$55.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-13/16 in
Width4-7/16 in

Product Details

TypeReversible Rack
Capacity1.5 ml / 2.0 ml or 0.5mL Tubes
MaterialPolypropylene
Package Quantity5
ColorOrange
For Use With1.5/2.0mL or 0.5mL Tubes
Places96
BrandMTC Bio