MTC™ Bio Cap for 12 x 75mm Tubes, Two-Position, HDPE, Natural, 125/Bag, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Caps are high density polyethylene (HDPE) for a soft but complete seal. Caps can be attached in the first position for aerobic culturing or in the second position for airtight and liquidtight seal. All tubes and caps come sterilized to SAL 10-6 and are RNase, DNase, pyrogen and cytotoxin free. Molded graduations on attached cap versions.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 75 in |
| Size | 12 x 75mm |
| Diameter | 12 |
Product Details
| Type | Cap |
| Closure Type | Two-Position Cap |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | T8309 |
| Cap Color Family | Natural |
| Brand | MTC Bio |