Features:
- Color coded caps for easy sample identification
- 15ml rated to 12,000xg
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Sterile (gamma) and individually packed
- Leak Proof
Weights & Dimensions
| Size | 17 x 118mm |
Product Details
| Type | Centrifuge Tube |
| Capacity | 15mL ml |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | Clear |
| Brand | MTC Bio |