Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093411

MPN #: C4100

MTC™ Bio Sterile Cell Strainer with 1 Reducing Adapter, 100µm, Yellow, 50 Pack

Product Description
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh, and has 100μm (yellow). The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.

Features:
  • Advanced design – faster flow through
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; RNase, DNase, pyrogen and cytotoxin free
  • Four 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50ml tubes
  • Individually Wrapped


PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCell Stainer
MaterialPolypropylene/Nylon
SterileYes
Package Quantity50
ColorYellow
Retention100
BrandMTC Bio