The SureStrain Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh, and has 70μm (White). The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.
Features:- Advanced design – faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Sterile; RNase, DNase, pyrogen and cytotoxin free
- Four 1.5mm feet for straining into flat plates and dishes
- Designed for use with 50ml tubes
- Individually Wrapped