United Scientific Petri Dishes, Polystyrene, 5-7/8" Dia. x 9/16"H, Pack of 180
Write a Review
|
Questions & Answers (0)
Product Description
Disposable polystyrene petri dishes offer optical clarity and strength at economical prices. 65mm dish includes a molded-in grid on the lid for easy colony counting. Sterilized. Not slippable.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5-7/8 |
Product Details
| Type | Petri Dishes |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 180 |
| Color | Clear |
| Manufacturers Part Number | K1001-PK/180 |
| Brand | United Scientific |