MTC Bio Storage Box with Hinged Lid For 1.5 ml Tubes, 100 Place, Blue, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. It is a 10×10 format with an attached hinged lid.
Features:
Polypropylene, withstand -80°
Compact and space efficient
Autoclavable
PRICE
$47.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
MTC Bio's BetterBox™ is an all new autoclavable polypropylene storage box, exclusively designed to hold 81 x 1.5ml or 2.0ml microtubes neatly and securely in nine rows of nine tubes (snap cap or screw cap tubes fit equally well). The lid cannot become separated or lost thanks to the sturdy hinge and locking clasp. A frosted marking spot is molded into the front edge and the top surface. Available in a rainbow pack of five colors with clear lids and bases, the actual tube rack (colored middle layer) can be snapped out, allowing the base to be easily filled with crushed ice or liquid. ...
Ultra-low temperature storage boxes are designed to hold 1.2mL to 2.0mL cryogenic storage vials. An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and withstand temperatures ranging from -196° to +121°C. they are compatible with all standard 5.25 inch (133mm) freezer racks. Clear lids are hinged and have printed indexing for sample identification purposes. Features: Polycarbonate, withstand -196°C Convenient hinged lid Unique barcode on every box Includes drainage slots for LN2
These compact, convenient 80 well racks are designed to keep your tubes neatly and efficiently organized. They are compatible with conical and self-standing microtubes and all wells have raised, molded numbers for quick identification. The bottom of each well has been recessed to improve conical tube stability without sacrificing the stability of self-standing tubes. Features: 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes Two frosted marking areas, on the bottom and side Raised numbers beside each well Recessed well bottoms for improved tube stability
Crushed Ice Microtube Workstations These new tube boxes have a removable white tube tray that can be kept filled with crushed ice or other temperature controlling materials. They also have a translucent cover. Temperature sensitive samples and assays in microtubes can be processed with an extra degree of temperature stability. Suitable for use with screw cap or snap cap microtubes from 0.5mL to 1.5/2.0mL Supplied 6 boxes per pack Features: Designed for crushed Ice Polypropylene, -80°C to 135°C Detachable "lift-off" lids Economical For screw cap and snap cap tubes
Easy-Grip Workstation Rack has individual positions which feature ribs to interlock with self-standing vials for easy one hand opening, features four gripping feet for increased stability and reduced slipping, and has low-profile design for maximum storage efficiency CELLTREAT Freeze Cryogenic Vial Storage Boxes are made from durable polycarbonate material designed to withstand a wide temperature range and is a reusable, autoclavable alternative to disposable racks Ventilation holes in the lids and bases prevent vacuum sealing in freezer Storage Boxes are labeled with numeric markings on ...