Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134531

MPN #: V4805

MTC Bio™ Cryogenic Vials Storage Box w/ Internally Threaded Caps, 5 ml Capacity, Pack of 500

Product Description
Cryogenic vials are the ideal choice for long term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation, MTC Bio cryogenic vials are designed to hold, store and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with an include rack so that one hand is all that is need to install and remove caps. Cryogenic Vials, internally threaded caps with silicone O-ring, 5 ml, sterile, printed graduations and marking area, self-standing star foot, 50-place locking rack included with each case, 10 resealable bags of 50 tubes.

Features:
  • Temperatures as low as -196°C
  • Self-standing star foot
  • Leakproof silicone O-ring
  • Resealable bags of 50
  • Gamma sterilized
  • Free locking rack
  • RNase, DNase, pyrogen, & endotoxin free
  • *LN2 gas phase only; not for liquid phase
PRICE
$165.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-9/16
Diameter12.4 mm

Product Details

TypeStorage Box
Capacity5 ml
Closure TypeInternal Threaded Cap
MaterialPolypropylene
SterileSterile
Package Quantity500
DescriptionCryogenic Vials Internally Threaded Caps w/ Silicone O-ring
ColorClear
Manufacturers Part NumberV4805
BrandMTC Bio