Features:
- Ultra-clear polypropylene
- Molded or non-graduated options
- Leak-proof O-ring seal
- Light-blocking amber available
- Sterile, RNase, DNase, Pyrogen free
Weights & Dimensions
| Size | 12.8 x 46mm |
Product Details
| Type | Micro Tube |
| Capacity | 2mL ml |
| Material | Ultra Clear Polypropylene, Silicon |
| Sterile | Yes |
| Graduation | Molded Graduation |
| Package Quantity | 1000 |
| Color | Clear |
| Brand | MTC Bio |