Features:
- Ultra-clear polypropylene
- Non-graduated
- Resealable bags of 50
- Leak-proof O-ring seal
- Sterile, RNase, DNase, Pyrogen free
- Packaged in resealable bags of 50
- White, printed graduations – Non-graduated available
Product Details
| Type | Screw Cap |
| Capacity | 2 ml |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 1000 |
| Description | Screw cap for Microtube |
| Color | Assorted |
| Manufacturers Part Number | C3175-AST |
| For Use With | 2.0 mL Microtube |
| Brand | MTC Bio |