Wheaton® 2000ML Wide Mouth Round Bottles, HDPE, Foam Lined Polyethylene Caps, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Plastic Bottles, 2000mL or 64oz, 89-400 Finish (2000 mL Bottle, w/ M Red, HDPE, Foamed PE Lined Cap) 2000mL Wide Mouth Round Bottle, HDPE, Foamed PE Lined Cap. High Density Polyethylene, natural color Good chemical resistance Largest container available: 2000 to 3840mL size Pre-attached white polypropylene screw cap with foamed polyethylene liner
PRICE
$97.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-15/16 in |
| Diameter | 12mm |
Product Details
| Neck Finish | 89-400 |
| Capacity | 2 |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 6 |
| Description | Wide Mouth Round Bottles |
| Color | White |
| Manufacturers Part Number | W209677 |
| Cap Color Family | Natural |
| Brand | Wheaton |