O'Dell Biofiber® 40-60" Telescopic Handle - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell BioFiber® 40-60" telescopic handle TH-BF60. Lockable telescopic handle TH-BF60 extends from 40 - 60 inches. Slide frame connector into the telescopic handle and it locks into place with an easy-to-open push button. Handles come with 4 color flag snap-on sleeves.
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 3 lbs |
| Size | 40 - 60 |
| Cleaning Width | 34 in |
Product Details
| Type | Handle |
| Handle Material | Metal |
| Color | Gray |
| For Use With | Amfmf Frames, Pmfpkt, Pmftab |
| Package Quantity | 6 |
| Manufacturers Part Number | TH-BF60 |
| Brand | O'Dell |