Cyclomop Mop Handle - 500 Series - MH500
|
Questions & Answers (0)
Product Description
Hurricone Mop Handle - 500 Series - MH500
Hurricone Mop Handle is heavy duty for increased durability. Easy to use dual action handle for greater efficiency. 56" long.
Hurricone Mop Handle is heavy duty for increased durability. Easy to use dual action handle for greater efficiency. 56" long.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 9 in |
| Weight | 1 lbs |
Product Details
| Type | Mop Handle |
| Handle Material | Metal |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MH500 |
| Brand | Cyclomop |