Euroclean Refill Disposable Dusting Sheets 56649232 For Dust Magnet™
Questions & Answers (0)
23" Refill Disposable Dusting Sheets. 200/pkg.
Specifications
Weights & Dimensions
| Length | 23 in |
Product Details
| Manufacturers Part Number | 56649232 |
| Material | Polyethylene |
| Package Quantity | 200 |
| Color | White |
| Brand | Nilfisk |
Related Products
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...
The Dust Magnet dry mopping system is the preferred way to remove dust and light dirt from hard surfaces at major hospitals, schools, nursing homes, health care and other facilities. The standard Dust Magnet floor tool and shaft has single or multiple sheets that easily attach to the aluminum frame. The telescopic handle extends to 79 inches (201 cm) making it ideal for hard-to-reach and overhead areas. The entire unit weighs less than 2 lb (0.91 kg) In use, the unique sheet develops a static electric charge, attracting dust to the thick fiber pile much like a magnet. The more you use it, ...
Traps up to 8X more dirt, dust and sand that conventional flat fringed cotton dust mops or a competitive sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand. No special tool required. Use on existing floor tool or high duster. Glides through and traps hair even on wet surfaces. Convenient disposable sheets, no laundering required. Ideal for picking up glitter and other small particles. After one side is used, flip it over and use the other side. Sweep and dust sheets reduce the risk of bad impressions by ...