Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zep

Model # :WBB2684394

MPN #: 105235

Zep Concentrated Glass Cleaner, 5 Gallon Pail

Product Description
This product will remove fingerprints, smudges, and airborne contaminants from all glass and water-washable surfaces. Will not streak or haze. Can also be used as a light-duty cleaner on all other surfaces not harmed by water. USDA applicable, C1.

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

ScentFloral
Capacity5 gal
Applicable MaterialsWindows, Auto Glass, Mirrors, Appliances, Glass Desktop, Display Cases
Size Type5 Gallon Pail
Helps RemoveFingerprints, Soil, Smudges, Dust, Scum, Surface Smears
Package Quantity1 Pail
DescriptionConcentrated Glass Cleaner
Manufacturers Part Number105235
Dilution Ratio1:30
BrandZep