Bird-X Transonic Bugchaser Ultrasonic Insect Repellent - TX-BUG
Simple, Effective Bug Control. Keep bugs out of your home without chemicals or traps. Great for any indoor space. Perfect for kitchens, basements, attics, home offices, and more. Repels ants, cockroaches, crickets, spiders, ticks, and other bugs. Also works on mice and bats. No chemicals, traps, or exterminator needed. Safe to use around small children and pets. Protects up to 1,500 sq. ft.
Bird-X Transonic Bugchaser Ultrasonic Insect Deterrent Device - TX-BUG
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 3-1/2 in |
| Height | 3.25 in |
| Weight | 2LBS lbs |
| Coverage | 1500 Sq. Ft. |
Product Details
| Assembly Required | No |
| Color | Black |
| Style | Electronic |
| Wattage | >5 W |
| Voltage | 9 V |
| Size Type | 9V Device |
| Active Ingredients | Ultrasonic Sound |
| Description | Ultrasonic Insect Deterrent Device |
| Package Quantity | 1 |
| Manufacturers Part Number | TX-BUG |
| Insect Type | Ants, Cockroaches, Crickets, Spiders, Ticks, Bugs |
| Brand | Bird-X |
| Frequency | 3-40 k Hz |