Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ben's

Model # :WBB2232211

MPN #: 0006-7601

Ben's® Clothing and Gear Insect Repellent, 24 Oz. Pump Spray

Product Description
Ben's® Clothing and Gear Insect Repellent 24 oz. Pump Spray

Ben's® Complete Clothing and Gear contains 0.5% Permethrin to kill biting insects on contact. Apply to your clothing and gear before your trip for an extra level of protection against mosquitoes, ticks, biting flies, and other insects. The formula bonds to the fibers in fabric for protection that lasts up 6 weeks or 6 wash cycles, which ever comes first. Each bottle contains enough repellent to treat four complete outfits or one set of gear.

  • Kills on contact: Easy to use ergonomic grip multi-purpose spray bottle.
  • Lasting protection: Stay bug free with a second line of defense.
  • Stays on fabric for up to two weeks: Keep mosquitoes and ticks off of your clothes and out of your tent.
PRICE
$20.99

Min. purchase quantity is 12
12
12
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1.65LBS lbs
Size24 oz.

Product Details

StyleSpray
Package Quantity1
DescriptionInsect Repellent
Manufacturers Part Number0006-7601
Insect TypeMosquitoes, Ticks, Biting Flies
BrandBen's