Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WB985667

MPN #: BX-30B

Bishamon® MobiLift™ Battery Powered Scissor Lift Table BX-30B 660 Lb. Capacity

Product Description
Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Battery Powered MobiLift™ features a simple push-button control for safe and easy lifting. Control includes a coiled cord for remote operation and can be stored in the convenient mount on the handle. Standard features include On/Off switch with integrated circuit breaker, enclosed automatic battery charger with removable power cord, Green-Yellow-Red battery status indicator lights, upper travel limit switch and easily accessible adjustable lowering speed control.

PRICE
$3,949.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-11/16 in
Width19-11/16 in
Height34-5/8 in
Lowered Height11-1/2 in
Raised Height35 in
Weight Capacity660 lbs
Weight280 lbs
Wheel Diameter5 in
Platform Width19 in
Platform Length32 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Weight Capacity Range501 to 1000 lbs
Voltage12 V
ControlHand Operated
Lift Time10 Seconds
MaterialSteel
OperationBattery Powered
Manufacturers Part NumberBX-30B
BrandBishamon