Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WB985663

MPN #: BX-75

Bishamon® MobiLift™ Scissor Lift Table BX-75 1760 Lb. Capacity

Product Description
Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.

PRICE
$2,149.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2 in
Width20-1/2 in
Height37-13/16 in
Lowered Height17-3/16 in
Raised Height39 in
Weight Capacity1760 lbs
Weight300 lbs
Wheel Diameter5 in
Platform Width20 in
Platform Length39 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Weight Capacity Range1401 to 2000 lbs
ControlFoot Operated
Lift Time67 Strokes
MaterialSteel
OperationManual
Manufacturers Part NumberBX-75
BrandBishamon