Bishamon® MobiLeveler® Self-Leveling Work Positioner ESX21 175 to 460 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Bishamon® MobiLeveler® SELF-ELEVATING WORK POSITIONER
Improve Ergonomics and Productivity with this Adjustable, Weight Sensitive Work Positioner!
This Mobile Work Positioner improves productivity and efficiency by automatically raising and lowering the platform during loading and unloading. The Bishamon® MobiLeveler® is ideal for manufacturing, processing and distribution operations to reduce worker fatigue and damage to sensitive products. As the load weight changes, the work positioner keeps the top of the load at a convenient height so that the worker does not have to stoop, bend or strain. Simple spring adjustment using an easily accessible gauged weight-selector knob allows variable load ranges without the need to change the springs. Rugged heavy gauge steel construction and includes a maintenance locking pin for safety. Durable powder coat finish. Rolls smoothly from jobsite to jobsite on rubber casters (2 swivel with brake, 2 rigid). Shipped assembled. 1 Year Limited Warranty.
Improve Ergonomics and Productivity with this Adjustable, Weight Sensitive Work Positioner!
This Mobile Work Positioner improves productivity and efficiency by automatically raising and lowering the platform during loading and unloading. The Bishamon® MobiLeveler® is ideal for manufacturing, processing and distribution operations to reduce worker fatigue and damage to sensitive products. As the load weight changes, the work positioner keeps the top of the load at a convenient height so that the worker does not have to stoop, bend or strain. Simple spring adjustment using an easily accessible gauged weight-selector knob allows variable load ranges without the need to change the springs. Rugged heavy gauge steel construction and includes a maintenance locking pin for safety. Durable powder coat finish. Rolls smoothly from jobsite to jobsite on rubber casters (2 swivel with brake, 2 rigid). Shipped assembled. 1 Year Limited Warranty.
PRICE
$1,819.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 19-13/16 in |
| Height | 35-1/2 in |
| Lowered Height | 13-13/16 in |
| Raised Height | 30 in |
| Weight Capacity | 460 lbs |
| Weight | 170 lbs |
| Wheel Diameter | 4 in |
| Platform Width | 19 in |
| Platform Length | 32 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Spring Lift |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | ESX21 |
| Brand | Bishamon |