Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Cat

Model # :WB641679

Cat® Self-Leveling Pallet Carousel Skid Positioner, Airbag Operated

Product Description
✓ Best-in-class weight capacity, lifting up to 4,500 lbs.
✓ Full steel deck for lasting durability
✓ Turntable rotates 360° on low-friction bearings

The Cat® Self-Leveling Pneumatic Airbag-Operated Pallet Carousel Skid Positioner is an ergonomic solution to reducing worker strain and fatigue caused by lifting, bending, & stretching while palletizing loads. Built with the Cat® reputation for ruggedness and durability in mind, this skid positioner features a tubular steel frame with a yellow powder coat finish and a steel deck with a full 360° rotation. The platform's open design allows operators complete access without overreaching, while the reinforced pneumatic rubber airbag maintains a constant working height, automatically lowering and raising the carousel as packages are removed and added. This unit is ideal for use in packing stations, warehouses, distribution centers, manufacturing facilities, and more. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Wide, stable base with pockets for forklift access
  • Airbag inflates to a maximum of 95 PSI, unloaded, using a standard air compressor
  • Compatible with the Cat® Portability Package, model 641681 (sold separately)
  • Manual purge valve deflates the airbag for maintenance and cleaning
  • PRICE
    $2,819.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width43 in
    Lowered Height11 in
    Raised Height28 in
    Weight506 lbs
    Carousel Outside Diameter44 in
    Min Weight Capacity400 lbs
    Max Weight Capacity4500 lbs

    Product Details

    Assembly RequiredNo
    TypeSelf-Leveling Pallet Carousel Positioner
    ColorYellow/Black
    Lift TypeAir Powered Pneumatic
    ControlHand Operated
    MaterialSteel
    OperationManual
    Manufacturers Part Number641679
    BrandCat

    Warranty

    Warranty5 yr