Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Cat

Model # :WB641680

Cat® Self-Leveling Pallet Carousel Skid Positioner, Spring-Actuated

Product Description
✓ Best-in-class weight capacity, lifting up to 4,500 lbs.
✓ Turntable rotates 360° on low-friction bearings
✓ Spring settings can easily be adjusted to match loads for a reliable performance

The Cat® Spring-Actuated Pallet Carousel Skid Positioner is an ergonomic solution to reducing worker strain from lifting, bending, and stretching while loading & unloading pallets. Built with the Cat® reputation for ruggedness and durability in mind, this skid positioner is equipped with a tubular steel frame with a yellow powder coat finish and a steel deck with a full 360° rotation. This unit features a combination of precision coil springs and a shock-absorbing dampener to help maintain a constant working height, lowering and raising the carousel as you work. Virtually maintenance-free, with no electricity or air supply required, this manually operated positioner is ideal for use in packing stations, order picking, warehouses, distribution centers, manufacturing facilities, and more. Limited 5-Year Warranty.

  • Meets ANSI MH29.1 standards
  • Wide, stable base with pockets for forklift access
  • Full steel deck for lasting durability
  • Compatible with the Cat® Portability Package, model 641681 (sold separately)
  • PRICE
    $1,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width43 in
    Lowered Height10 in
    Raised Height28 in
    Weight418 lbs
    Carousel Outside Diameter44 in
    Min Weight Capacity400 lbs
    Max Weight Capacity5000 lbs

    Product Details

    Assembly RequiredYes
    TypeSelf-Leveling Pallet Carousel Positioner
    ColorYellow/Black
    Lift TypeSpring Lift
    ControlHand Operated
    MaterialSteel
    OperationManual
    Manufacturers Part Number641680
    BrandCat

    Warranty

    Warranty5 yr