- Frequency Range - 450-470MHz UHF
- Gain - 3dB
- Bandwidth (MHz) - 5 MHz
- Power (watts) - 200
- Whip Material - 17-7PH Stainless Steel
- Whip Length - 11 inches @ Lowest Frequency
- Base Style - NMO
RCA B4503 Universal UHF Mobile Two-Way Radio Antenna, 450-470 MHz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.9 lbs |
Product Details
| Description | Universal UHF Mobile Two-Way Radio Antenna, 450-470 MHz |
| Color | Black |
| Manufacturers Part Number | B4503 |
| For Use With | BRM300DU |
| Brand | RCA |
Warranty
| Warranty | 1 yr |