Model # :WBM1617442
MPN #: 4040B
BK Precision 4040B 20 MHz DDS Function Generator
Write a Review
Questions & Answers (0)
BK Precision 4040B 20 MHz DDS Function Generator
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
BK Precision M405 Dipole Antenna (300 MHz to 500 MHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
BK Precision M403 Dipole Antenna (1.7 GHz to 2.2 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.
Tektronix CT2 High-frequency Current Probe, 200 MHz 36A, Includes: Manual, P6041 Interconnect Cable The Tektronix CT2 High Frequency Current Probe is designed for permanent or semi-permanent in-circuit installation. The Tektronix CT2 probe consists of a current transformer and an interconnecting cable. The current transformers have a small hole through which a current carrying conductor is passed during circuit assembly. The P6041 Probe Cable provides the connection between the Tektronix CT2 Current Transformers and a BNC oscilloscope input. A 50 Ω termination is required to terminate ...
BK Precision M402 Dipole Antenna (1.25 GHz to 1.65 GHz) for Models 2650A/2652A/2658A A BK Precision M400 Series dipole antennas (options M401 M406) connected to the RF input enables the measurement of electric field strength. Users can choose from 6 antennas based on the frequency range under investigation. Each antenna's resonance point is optimized for the frequency spectrum of a specific wireless standard. The BK Precision M406 is suitable for 5 GHz WLAN measurements.