The C550 Tool Bag is a large contractor's bag made from tough ballistic nylon and has a steel internal frame. The C550 is weather resistant and comes with handles, shoulder strap and heavy duty hardware. With over 20 inside and outside pockets, the C550 is large enough to conveniently carry several meters, accessories and even your hard tools, including hammers, saws and screw drivers. The C550 comes in the distinctive Fluke yellow and black color and proudly carries the Fluke logo.
Fluke C550 Rugged Canvas Tool Bag, 5 Pockets, Water Resistant, Size, 13" x 20" x 9"
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | C550 |
| Type | Rugged Canvas Tool Bag, 5 Pockets |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
This unit fits models: 21-3, 23-III, 25, 26-III, 27, 73-III, 77-IIII, 75-3, 79-III, 83, 83-III, 85, 85-III, 87 (S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV, 111, 112, 175, 177, 179, 187, 189, 863, 865, 867, 867B. Features: Nominal current: 11A AC Maximum voltage to ground: 1000V AC Pack of 5
The Fluke® C11XT Protective Hard Case is designed to carry most smaller multimeters, process meters, temperature meters and similarly-sized products. The Fluke® C11XT Protective Hard Case is made of high quality 600D EVA foam and is meant to fit both tools and accessories. The durable exterior is meant to protect your tools more than a soft case would. When opened up, the case features a zipped pocket on the left for accessories and a mesh pocket on the right for multimeters and other tools. Features: Hard, rugged EVA Foam case for Fluke® Tools Fits 11X, 17X Multimeters
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...